Specifications
Dimensions
- Weight108.32 g
Details
- Piping TypeB1 (IN: Individual OUT: Manifold)
- Product TypeManifold Mount Air Regulators
- Thread StandardN (NPT)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)