Motion
ARM1000-1B2-N01G

SMC CORP OF AMERICA
ARM1000-1B2-N01G

ARM REGULATOR, MANIFOLD
Mi Item #09866429
MFR #ARM1000-1B2-N01G
Price$44.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM1000-1B2-N01G

ARM REGULATOR, MANIFOLD
Mi Item #09866429
MFR #ARM1000-1B2-N01G

Mfr description
ARM1000-1B2-N01G MANIFOLD REGULATOR
  • Regulator manifold series, metric
  • Small size pressure gauge ø15
  • 4 connection methods
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.95/each

Specifications

Dimensions

  • Weight
    108.32 g

Details

  • Piping Type
    B2 (IN: Individual OUT: Main Body)
  • Product Type
    Manifold Mount Air Regulators
  • Thread Standard
    N (NPT)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)