Overview
Mfr description
ARM1000-2A1-N01 MANIFOLD REGULATOR
Specifications
- Number Of Stations
- Thread StandardN (NPT)
- Piping TypeA1 (IN: Common OUT: Manifold)
- Weight183 g
- Product TypeManifold Mount Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data