Overview
Mfr description
ARM1000-3B1-N01G MANIFOLD REGULATOR
- Regulator manifold series, metric
- Small size pressure gauge ø15
- 4 connection methods
- Maximum operating pressure: 0.8MPa
Specifications
- Number Of Stations
- Thread StandardN (NPT)
- Piping TypeB1 (IN: Individual OUT: Manifold)
- Weight283 g
- Product TypeManifold Mount Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data