Motion
ARM1000-4A2-N01-1

SMC CORP OF AMERICA
ARM1000-4A2-N01-1

ARM REGULATOR, MANIFOLD with 4 Stations
MI ITEM #09866440
MFR #ARM1000-4A2-N01-1
List Price$147.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM1000-4A2-N01-1

ARM REGULATOR, MANIFOLD with 4 Stations
MI ITEM #09866440
MFR #ARM1000-4A2-N01-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.60/each for your price

Overview

Mfr description
ARM1000-4A2-N01-1 MANIFOLD REGULATOR

Specifications

  • Number Of Stations
  • Thread Standard
    N (NPT)
  • Piping Type
    A2 (IN: Common OUT: Main Body)
  • Weight
    343 g
  • Product Type
    Manifold Mount Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text