Overview
Mfr description
ARM1000-5B1-N01G MANIFOLD REGULATOR
Specifications
- Number Of Stations
- Thread StandardN (NPT)
- Piping TypeB1 (IN: Individual OUT: Manifold)
- Weight455 g
- Product TypeManifold Mount Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data