Motion
ARM1000-6A2-N01G-1

SMC CORP OF AMERICA
ARM1000-6A2-N01G-1

ARM REGULATOR, MANIFOLD with 6 Stations
Mi Item #09866450
MFR #ARM1000-6A2-N01G-1
Price$310.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM1000-6A2-N01G-1

ARM REGULATOR, MANIFOLD with 6 Stations
Mi Item #09866450
MFR #ARM1000-6A2-N01G-1

Mfr description
ARM1000-6A2-N01G-1 MANIFOLD REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.50/each

Specifications

Dimensions

  • Weight
    563 g

Details

  • Number Of Stations  
    6
  • Piping Type
    A2 (IN: Common OUT: Main Body)
  • Product Type
    Manifold Mount Air Regulators
  • Thread Standard
    N (NPT)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)