Specifications
Dimensions
- Inlet Port Size6 mm
- Outlet Port Size6 mm
Details
- AccessoriesBracket, Pressure Display, Panel Nut
- Digital Pressure SwitchPNP Open Collector
- Inlet Port TypeStraight
- Knob TypeNo Knob
- Maximum Operating Pressure145 psi
- Outlet Port Thread TypeTubing
- Outlet Port TypeStraight
- Pressure UnitDigital Pressure Switch: With Unit Switching (MPa is Initially Set)
- Product TypeManifold Mount Air Regulators
- Series/SystemARM10/11
- Set Pressure Range7 to 100 psi
Overview
Mfr description
ARM10-08BG-ZA-P COMPACT MFLD REGULATOR
- Small manifold regulator, single unit
- IN/OUT fittings: straight & elbow (metric & inch)
- Proof pressure: 1.5MPa
- Ambient temperature: 5~60°C
- Accessories: bracket, pressure gauge, panel nut
- Options: 0.35MPa setting, non-relieving, oil free