Overview
Mfr description
ARM10F2-18BG-6Z COMPACT MFLD REGULATOR
Specifications
- Knob TypeFront Knob Type
- Set Pressure Range7 to 100 psi
- Inlet Port TypeElbow
- Outlet Port TypeElbow
- Maximum Operating Pressure145 psi
- Outlet Port Size4 mm
- Outlet Port PositionTop
- Inlet Port PositionTop
- Inlet Port Size4 mm
- Series/SystemARM10/11
- Product TypeManifold Mount Air Regulators
- AccessoriesBracket, Pressure Display, Panel Nut
- Digital Pressure SwitchNone
- Pressure UnitDisplay Unit for Product Name Plate and Pressure Guage: PSI
- Outlet Port Thread TypeTubing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data