Motion
ARM10F-A1Z-X201

SMC CORP OF AMERICA
ARM10F-A1Z-X201

Compact Manifold Regulator - 7 to 100 psi
Mi Item #09866680
MFR #ARM10F-A1Z-X201
Price$32.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM10F-A1Z-X201

Compact Manifold Regulator - 7 to 100 psi
Mi Item #09866680
MFR #ARM10F-A1Z-X201

Mfr description
ARM10F-A1Z-X201 REGULATOR
  • Regulator for manifold, front handle type
  • Accessories: bracket, pressure gauge, panel nut
  • Options: 0.35MPa setting, non-relieving, oil free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.40/each

Specifications

Details

  • Accessories
    None
  • Digital Pressure Switch
    None
  • Knob Type
    Front Knob Type
  • Maximum Operating Pressure
    145 psi
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: PSI
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM10/11
  • Set Pressure Range
    7 to 100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)