Motion
ARM10F-A3-P-X201

SMC CORP OF AMERICA
ARM10F-A3-P-X201

Compact Manifold Regulator - 7 to 100 psi
MI ITEM #09866681
MFR #ARM10F-A3-P-X201
List Price$90.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM10F-A3-P-X201

Compact Manifold Regulator - 7 to 100 psi
MI ITEM #09866681
MFR #ARM10F-A3-P-X201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.25/each for your price

Overview

Mfr description
ARM10F-A3-P-X201 COMPACT MANIFOLD
  • Regulator for manifold, front handle type
  • Accessories: bracket, pressure gauge, panel nut
  • Options: 0.35MPa setting, non-relieving, oil free
  • NPN or PNP digital pressure switch output

Specifications

  • Knob Type
    Front Knob Type
  • Set Pressure Range
    7 to 100 psi
  • Maximum Operating Pressure
    145 psi
  • Size
    1
  • Series/System
    ARM10/11
  • Weight
    73 g
  • Product Type
    Manifold Mount Air Regulators
  • Accessories
    None
  • Digital Pressure Switch
    PNP Open Collector
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text