Overview
Mfr description
ARM11AA1-462-PZ COMPACT MANIFOLD
Specifications
- Number Of Stations
- Knob TypeTop Knob Type
- Set Pressure Range7 to 100 psi
- Inlet Port TypeStraight
- Outlet Port TypeStraight
- Maximum Operating Pressure145 psi
- Outlet Port Size1/4 in
- Outlet Port PositionBottom
- Inlet Port PositionBottom
- Inlet Port Size3/8 in
- Pressure Gauge IncludedWith Pressure Gauge
- Series/SystemARM10/11
- Product TypeManifold Mount Air Regulators
- Digital Pressure SwitchPNP Open Collector
- Pressure UnitDisplay Unit for Product Name Plate and Pressure Guage: PSI
- Supply Block Mounting PositionRight Side Mounting Position
- Supply Block Type3-Way Valve Common Supply Block
- Outlet Port Thread TypeTubing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data