Specifications
Details
- Digital Pressure SwitchNone
- Inlet Port PositionTop
- Knob TypeTop Knob Type
- Maximum Operating Pressure145 psi
- Number Of Stations2 Stations
- Outlet Port PositionBottom
- Outlet Port Thread TypeTubing
- Pressure Gauge IncludedWithout Pressure Gauge
- Pressure UnitDisplay Unit for Product Name Plate and Pressure Guage: MPa
- Product TypeManifold Mount Air Regulators
- Series/SystemARM10/11
- Set Pressure Range7 to 50 psi
- Supply Block Mounting PositionLeft Side Mounting Position
- Supply Block Type3-Way Valve Common Supply Block with Pressure Switch Block