Motion
ARM11AA4-288-JZ-P

SMC CORP OF AMERICA
ARM11AA4-288-JZ-P

Compact Manifold Regulator - 3/8 in Inlet Port, Tubing Inlet Thread, Elbow, 1/4 in Outlet Port, Tubing Outlet Thread, Straight, 7 to 100 psi
MI ITEM #09867011
MFR #ARM11AA4-288-JZ-P
Price$296.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM11AA4-288-JZ-P

Compact Manifold Regulator - 3/8 in Inlet Port, Tubing Inlet Thread, Elbow, 1/4 in Outlet Port, Tubing Outlet Thread, Straight, 7 to 100 psi
MI ITEM #09867011
MFR #ARM11AA4-288-JZ-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$296.20/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    1/4 in
  • Weight
    146 g

Details

  • Digital Pressure Switch
    PNP Open Collector
  • Inlet Port Position
    Top
  • Inlet Port Type
    Elbow
  • Knob Type
    Top Knob Type
  • Maximum Operating Pressure
    145 psi
  • Number Of Stations  
    2 Stations
  • Outlet Port Position
    Bottom
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: PSI
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM10/11
  • Set Pressure Range
    7 to 100 psi
  • Supply Block Mounting Position
    Left Side Mounting Position
  • Supply Block Type
    Common Supply Block

Overview

Mfr description
ARM11AA4-288-JZ-P COMPACT MANIFOLD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought