Motion
ARM11AB1-257-BZ

SMC CORP OF AMERICA
ARM11AB1-257-BZ

Compact Manifold Regulator - 1/4 in Inlet Port, Tubing Inlet Thread, Straight, 5/32 in Outlet Port, Tubing Outlet Thread, Straight, 7 to 100 psi
MI ITEM #09867031
MFR #ARM11AB1-257-BZ
List Price$83.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM11AB1-257-BZ

Compact Manifold Regulator - 1/4 in Inlet Port, Tubing Inlet Thread, Straight, 5/32 in Outlet Port, Tubing Outlet Thread, Straight, 7 to 100 psi
MI ITEM #09867031
MFR #ARM11AB1-257-BZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.00/each for your price

Overview

Mfr description
ARM11AB1-257-BZ COMPACT MANIFOLD
  • Manifold regulator, common supply type
  • IN/OUT fittings: straight & elbow (metric & inch)
  • Proof pressure: 1.5MPa
  • Ambient temperature: 5~60°C
  • Variety of accessories available
  • Options: 0.35MPa setting, non-relieving, oil free

Specifications

  • Number Of Stations
  • Knob Type
    Front Knob Type
  • Set Pressure Range
    7 to 100 psi
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Size
    5/32 in
  • Outlet Port Position
    Bottom
  • Inlet Port Position
    Bottom
  • Inlet Port Size
    1/4 in
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    ARM10/11
  • Weight
    146 g
  • Product Type
    Manifold Mount Air Regulators
  • Digital Pressure Switch
    None
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: PSI
  • Supply Block Mounting Position
    Left Side Mounting Position
  • Supply Block Type
    3-Way Valve Common Supply Block
  • Outlet Port Thread Type
    Tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought