Motion
ARM11AB1-R04-A

SMC CORP OF AMERICA
ARM11AB1-R04-A

Compact Manifold Regulator - 4 mm Outlet Port, Straight, 7 to 100 psi
MI ITEM #09867129
MFR #ARM11AB1-R04-A
Price$33.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM11AB1-R04-A

Compact Manifold Regulator - 4 mm Outlet Port, Straight, 7 to 100 psi
MI ITEM #09867129
MFR #ARM11AB1-R04-A

Mfr description
ARM11AB1-R04-A REGULATOR BLOCK
  • Regulator block, common supply type
  • OUT piping type: straight & elbow (metric & inch)
  • OUT piping position: bottom, top
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.00/each

Specifications

Dimensions

  • Outlet Port Size
    4 mm
  • Weight
    60 g

Details

  • Digital Pressure Switch
    None
  • Inlet Port Position
    Bottom
  • Knob Type
    Front Knob Type
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Position
    Bottom
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: MPa
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM10/11
  • Set Pressure Range
    7 to 100 psi
  • Supply Block Mounting Position
    Left Side Mounting Position
  • Supply Block Type
    Common Supply Block With Pressure Switch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)