Motion
ARM11AB2-R67-1Z

SMC CORP OF AMERICA
ARM11AB2-R67-1Z

Compact Manifold Regulator - 1/4 in Outlet Port, Elbow, 7 to 100 psi
Mi Item #09867239
MFR #ARM11AB2-R67-1Z
Price$27.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM11AB2-R67-1Z

Compact Manifold Regulator - 1/4 in Outlet Port, Elbow, 7 to 100 psi
Mi Item #09867239
MFR #ARM11AB2-R67-1Z

Mfr description
ARM11AB2-R67-1Z REGULATOR BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.40/each

Specifications

Dimensions

  • Outlet Port Size
    1/4 in
  • Weight
    60 g

Details

  • Digital Pressure Switch
    None
  • Inlet Port Position
    Top
  • Knob Type
    Front Knob Type
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Position
    Top
  • Outlet Port Type
    Elbow
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: PSI
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM10/11
  • Set Pressure Range
    7 to 100 psi
  • Supply Block Mounting Position
    Left Side Mounting Position
  • Supply Block Type
    Common Supply Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)