Specifications
Dimensions
- Inlet Port Size1/4 in
- Outlet Port Size1/4 in
Details
- Digital Pressure SwitchNPN Open Collector
- Inlet Port PositionTop
- Inlet Port TypeStraight
- Knob TypeFront Knob Type
- Maximum Operating Pressure145 psi
- Outlet Port PositionTop
- Outlet Port Thread TypeTubing
- Outlet Port TypeStraight
- Pressure Gauge IncludedWithout Pressure Gauge
- Pressure UnitDisplay Pressure Switch: With Unit Switching (MPa is Initially Set)
- Product TypeManifold Mount Air Regulators
- Series/SystemARM10/11
- Set Pressure Range7 to 100 psi
- Supply Block Mounting PositionLeft Side Mounting Position
- Supply Block TypeCommon Supply Block With Pressure Switch
Overview
Mfr description
ARM11BB2-R58-AZA-N REGULATOR BLOCK
- Regulator block, individual supply type
- IN/OUT fittings: straight & elbow (metric & inch)
- IN/OUT piping: bottom, top
- Handle position: top, bottom, front
- Accessories: pressure gauge
- Options: 0.35MPa setting, non-relieving, oil free