Motion
ARM2000-1A1-01G-X233

SMC CORP OF AMERICA
ARM2000-1A1-01G-X233

Manifold Regulator - 1/8 in Inlet Port, Rc Inlet Thread, Straight, 1/8 in Outlet Port, Rc Outlet Thread, Straight, 7 to 100 psi
Mi Item #09867714
MFR #ARM2000-1A1-01G-X233
Price$89.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2000-1A1-01G-X233

Manifold Regulator - 1/8 in Inlet Port, Rc Inlet Thread, Straight, 1/8 in Outlet Port, Rc Outlet Thread, Straight, 7 to 100 psi
Mi Item #09867714
MFR #ARM2000-1A1-01G-X233

Mfr description
ARM2000-1A1-01G-X233 REGULATOR, MFLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.30/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in

Details

  • Inlet Port Type
    Straight
  • Maximum Air Flow
    21.19 scfm
  • Maximum Operating Pressure
    116 psi
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM1000/2000
  • Set Pressure Range
    7 to 100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)