Motion
ARM2000-2A2-N01G-1

SMC CORP OF AMERICA
ARM2000-2A2-N01G-1

ARM REGULATOR, MANIFOLD with 2 Stations
MI ITEM #09867721
MFR #ARM2000-2A2-N01G-1
List Price$129.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2000-2A2-N01G-1

ARM REGULATOR, MANIFOLD with 2 Stations
MI ITEM #09867721
MFR #ARM2000-2A2-N01G-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.25/each for your price

Overview

Mfr description
ARM2000-2A2-N01G-1 REGULATOR, MFLD
  • Regulator manifold series, metric
  • Small size pressure gauge ø15
  • 4 connection methods
  • Maximum operating pressure: 0.8MPa

Specifications

  • Number Of Stations
  • Thread Standard
    N (NPT)
  • Piping Type
    A2 (IN: Common OUT: Main Body)
  • Weight
    411.08 g
  • Product Type
    Manifold Mount Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text