Motion
ARM2000-3A1-01G

SMC CORP OF AMERICA
ARM2000-3A1-01G

ARM REGULATOR, MANIFOLD with 3 Stations
Mi Item #09867727
MFR #ARM2000-3A1-01G
Price$187.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2000-3A1-01G

ARM REGULATOR, MANIFOLD with 3 Stations
Mi Item #09867727
MFR #ARM2000-3A1-01G

Mfr description
ARM2000-3A1-01G REGULATOR, MFLD
  • Regulator manifold series, metric
  • Small size pressure gauge ø15
  • 4 connection methods
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.35/each

Specifications

Dimensions

  • Weight
    597.57 g

Details

  • Number Of Stations  
    3
  • Piping Type
    A1 (IN: Common OUT: Manifold)
  • Product Type
    Manifold Mount Air Regulators
  • Thread Standard
    Rc(PT)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)