Motion
ARM2000-3B1-N01-1

SMC CORP OF AMERICA
ARM2000-3B1-N01-1

Manifold Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight, 0 to 30 psi
MI ITEM #09867728
MFR #ARM2000-3B1-N01-1
List Price$100.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2000-3B1-N01-1

Manifold Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight, 0 to 30 psi
MI ITEM #09867728
MFR #ARM2000-3B1-N01-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.35/each for your price

Overview

Mfr description
ARM2000-3B1-N01-1 REGULATOR, MFLD
  • Regulator manifold series, metric
  • Small size pressure gauge ø15
  • 4 connection methods
  • Maximum operating pressure: 0.8MPa

Specifications

  • Maximum Air Flow
    5.29 scfm
  • Number Of Stations
  • Set Pressure Range
    0 to 30 psi
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Maximum Operating Pressure
    116 psi
  • Outlet Port Size
    1/8 in
  • Inlet Port Size
    1/8 in
  • Piping Type
    B1 (IN: Individual OUT: Manifold)
  • Size
    2
  • Series/System
    ARM1000/2000
  • Weight
    606 g
  • Product Type
    Manifold Mount Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text