Motion
ARM2000-4A1-01-1

SMC CORP OF AMERICA
ARM2000-4A1-01-1

Manifold Regulator - 1/8 in Inlet Port, Rc Inlet Thread, Straight, 1/8 in Outlet Port, Rc Outlet Thread, Straight, 0 to 30 psi
MI ITEM #09867730
MFR #ARM2000-4A1-01-1
Price$182.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2000-4A1-01-1

Manifold Regulator - 1/8 in Inlet Port, Rc Inlet Thread, Straight, 1/8 in Outlet Port, Rc Outlet Thread, Straight, 0 to 30 psi
MI ITEM #09867730
MFR #ARM2000-4A1-01-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$182.45/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Size
    2
  • Weight
    770.28 g

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    116 psi
  • Number Of Stations  
    4
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Piping Type
    A1 (IN: Common OUT: Manifold)
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM1000/2000
  • Set Pressure Range
    0 to 30 psi

Overview

Mfr description
ARM2000-4A1-01-1 REGULATOR, MFLD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought