Overview
Mfr description
ARM2000-4B1-N01G MANIFOLD REGULATOR
Specifications
- Set Pressure Range7 to 100 psi
- Inlet Port TypeStraight
- Outlet Port TypeStraight
- Maximum Operating Pressure116 psi
- Outlet Port Size1/8 in
- Inlet Port Size1/8 in
- Series/SystemARM1000/2000
- Product TypeManifold Mount Air Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data