Specifications
Dimensions
- Weight1.825 kg
Details
- Number Of Stations9
- Piping TypeA2 (IN: Common OUT: Main Body)
- Product TypeManifold Mount Air Regulators
- Thread StandardN (NPT)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)