Motion
ARM2500-02A-02G2

SMC CORP OF AMERICA
ARM2500-02A-02G2

ARM REGULATOR, MANIFOLD
MI ITEM #09867742
MFR #ARM2500-02A-02G2
List Price$125.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2500-02A-02G2

ARM REGULATOR, MANIFOLD
MI ITEM #09867742
MFR #ARM2500-02A-02G2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.35/each for your price

Overview

Mfr description
ARM2500-02A-02G2 MANIFOLD REGULATOR
  • Regulator manifold, modular type
  • Metric type threads
  • Optimal for central pressure control
  • One-touch lock system
  • Maximum operating pressure: 1.0MPa

Specifications

  • Thread Standard
    Rc(PT)
  • Weight
    744 g
  • Product Type
    Manifold Mount Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought