Motion
ARM2500-02A-F02G1

SMC CORP OF AMERICA
ARM2500-02A-F02G1

Manifold Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight, 7 to 100 psi
MI ITEM #09867744
MFR #ARM2500-02A-F02G1
Price$125.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2500-02A-F02G1

Manifold Regulator - 1/4 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight, 7 to 100 psi
MI ITEM #09867744
MFR #ARM2500-02A-F02G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125.35/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    744 g

Details

  • Inlet Port Type
    Straight
  • Maximum Air Flow
    67.06 scfm
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM2500/3000
  • Set Pressure Range
    7 to 100 psi

Overview

Mfr description
ARM2500-02A-F02G1 MANIFOLD REGULATOR
  • Regulator manifold, modular type
  • Metric type threads
  • Optimal for central pressure control
  • One-touch lock system
  • Maximum operating pressure: 1.0MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought