Motion
ARM2500-02A-N02

SMC CORP OF AMERICA
ARM2500-02A-N02

Manifold Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 100 psi
MI ITEM #09867746
MFR #ARM2500-02A-N02
Price$105.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2500-02A-N02

Manifold Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 100 psi
MI ITEM #09867746
MFR #ARM2500-02A-N02

Mfr description
ARM2500-02A-N02 MANIFOLD REGULATOR
  • Regulator manifold, modular type
  • Metric type threads
  • Optimal for central pressure control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.85/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    680 g

Details

  • Inlet Port Type
    Straight
  • Maximum Air Flow
    67.06 scfm
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM2500/3000
  • Set Pressure Range
    7 to 100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)