Overview
Mfr description
ARM2500-02B-02 MANIFOLD REGULATOR
- Regulator manifold, modular type
- Metric type threads
- Optimal for central pressure control
- One-touch lock system
- Maximum operating pressure: 1.0MPa
Specifications
- Thread StandardRc(PT)
- Weight0.68 kg
- Product TypeManifold Mount Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data