Motion
ARM2500-10A-N02G1

SMC CORP OF AMERICA
ARM2500-10A-N02G1

ARM REGULATOR, MANIFOLD with 10 Stations
MI ITEM #09867799
MFR #ARM2500-10A-N02G1
Price$582.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2500-10A-N02G1

ARM REGULATOR, MANIFOLD with 10 Stations
MI ITEM #09867799
MFR #ARM2500-10A-N02G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$582.55/each

Specifications

Dimensions

  • Weight
    3.21 kg

Details

  • Number Of Stations  
    10
  • Product Type
    Manifold Mount Air Regulators
  • Thread Standard
    N (NPT)

Overview

Mfr description
ARM2500-10A-N02G1 MANIFOLD REGULATOR
  • Regulator manifold, modular type
  • Metric type threads
  • Optimal for central pressure control
  • One-touch lock system
  • Maximum operating pressure: 1.0MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought