Motion
ARM2500-10B-N02G2

SMC CORP OF AMERICA
ARM2500-10B-N02G2

ARM REGULATOR, MANIFOLD with 10 Stations
Mi Item #09867800
MFR #ARM2500-10B-N02G2
Price$595.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2500-10B-N02G2

ARM REGULATOR, MANIFOLD with 10 Stations
Mi Item #09867800
MFR #ARM2500-10B-N02G2

Mfr description
ARM2500-10B-N02G2 MANIFOLD REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$595.40/each

Specifications

Dimensions

  • Weight
    3.21 kg

Details

  • Number Of Stations  
    10
  • Product Type
    Manifold Mount Air Regulators
  • Thread Standard
    N (NPT)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)