Motion
ARM3000-05A-03

SMC CORP OF AMERICA
ARM3000-05A-03

Manifold Regulator - 3/8 in Inlet Port, Rc Inlet Thread, Straight, 3/8 in Outlet Port, Rc Outlet Thread, Straight, 7 to 100 psi
MI ITEM #09867824
MFR #ARM3000-05A-03
List Price$268.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM3000-05A-03

Manifold Regulator - 3/8 in Inlet Port, Rc Inlet Thread, Straight, 3/8 in Outlet Port, Rc Outlet Thread, Straight, 7 to 100 psi
MI ITEM #09867824
MFR #ARM3000-05A-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$268.70/each for your price

Overview

Mfr description
ARM3000-05A-03 MANIFOLD REGULATOR
  • Regulator manifold, modular type
  • Metric type threads
  • Optimal for central pressure control
  • One-touch lock system
  • Maximum operating pressure: 1.0MPa

Specifications

  • Maximum Air Flow
    148.34 scfm
  • Set Pressure Range
    7 to 100 psi
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Size
    3/8 in
  • Inlet Port Size
    3/8 in
  • Series/System
    ARM2500/3000
  • Weight
    2.75 kg
  • Product Type
    Manifold Mount Air Regulators
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text