Motion
ARM3000-06A-N03-X126US4

SMC CORP OF AMERICA
ARM3000-06A-N03-X126US4

Manifold Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight, 7 to 100 psi
MI ITEM #09867831
MFR #ARM3000-06A-N03-X126US4
List Price$327.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM3000-06A-N03-X126US4

Manifold Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight, 7 to 100 psi
MI ITEM #09867831
MFR #ARM3000-06A-N03-X126US4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$327.00/each for your price

Overview

Mfr description
ARM3000-06A-N03-X126US4 MANIFOLD

Specifications

  • Set Pressure Range
    7 to 100 psi
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Outlet Port Size
    3/8 in
  • Inlet Port Size
    3/8 in
  • Series/System
    ARM2500/3000
  • Product Type
    Manifold Mount Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text