Motion
ARM5A2-S01-T
Compact Manifold Regulator - 6 mm Inlet Port, Tubing Inlet Thread, Straight, 6 mm Outlet Port, Tubing Outlet Thread, Straight, 1.5 to 100 psi
Mi Item #09867859
MFR #ARM5A2-S01-T
Price$22.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Manifold Regulator - 6 mm Inlet Port, Tubing Inlet Thread, Straight, 6 mm Outlet Port, Tubing Outlet Thread, Straight, 1.5 to 100 psi
Mi Item #09867859
MFR #ARM5A2-S01-T

Mfr description
ARM5A2-S01-T CENTRAL SUPPLY BLOCK
  • Allow to select one-touch fitting (IN).
  • Adopt backflow function as standard.
  • Centralized Supply Block.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.10/each

Specifications

Dimensions

  • Inlet Port Size
    6 mm
  • Outlet Port Size
    6 mm
  • Weight
    0.033 kg

Details

  • Accessories
    Includes Extension Tie-Rod
  • Inlet Port Position
    Top
  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Straight
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM5
  • Set Pressure Range
    1.5 to 100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)