Overview
Mfr description
ARM5A2-S52 CENTRALIZED SUPPLY BLOCK
- Allow to select one-touch fitting (IN).
- Adopt backflow function as standard.
- Centralized Supply Block.
Specifications
- Set Pressure Range1.5 to 100 psi
- Inlet Port TypeStraight
- Outlet Port TypeStraight
- Maximum Operating Pressure145 psi
- Inlet Port PositionTop
- Series/SystemARM5
- Product TypeManifold Mount Air Regulators
- AccessoriesDoes Not Include Extension Tie-Rod
- Outlet Port Thread TypeTubing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data