Motion
ARM5AA1-208-B1Z

SMC CORP OF AMERICA
ARM5AA1-208-B1Z

Compact Manifold Regulator - 6 mm Inlet Port, Tubing Inlet Thread, Straight, 6 mm Outlet Port, Tubing Outlet Thread, Straight, 1.5 to 50 psi
Mi Item #09867866
MFR #ARM5AA1-208-B1Z
Price$107.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM5AA1-208-B1Z

Compact Manifold Regulator - 6 mm Inlet Port, Tubing Inlet Thread, Straight, 6 mm Outlet Port, Tubing Outlet Thread, Straight, 1.5 to 50 psi
Mi Item #09867866
MFR #ARM5AA1-208-B1Z

Mfr description
ARM5AA1-208-B1Z COMPACT MANIFOLD
  • Compact regulator with 14mm mounting pitch.
  • Mount pressure gauge (ø14mm).
  • Allow to select one-touch fitting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.00/each

Specifications

Dimensions

  • Inlet Port Size
    6 mm
  • Outlet Port Size
    6 mm
  • Weight
    66 g

Details

  • Inlet Port Position
    Bottom
  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Number Of Stations  
    2 Stations
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Pressure Unit
    Display Unit For Product Name Plate and Pressure Guage: PSI
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM5
  • Set Pressure Range
    1.5 to 50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)