Motion
ARM5AA1-322-AZ

SMC CORP OF AMERICA
ARM5AA1-322-AZ

Compact Manifold Regulator - 8 mm Inlet Port, Tubing Inlet Thread, Elbow, 6 mm Outlet Port, Tubing Outlet Thread, Elbow, 1.5 to 100 psi
MI ITEM #09867875
MFR #ARM5AA1-322-AZ
List Price$148.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM5AA1-322-AZ

Compact Manifold Regulator - 8 mm Inlet Port, Tubing Inlet Thread, Elbow, 6 mm Outlet Port, Tubing Outlet Thread, Elbow, 1.5 to 100 psi
MI ITEM #09867875
MFR #ARM5AA1-322-AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.50/each for your price

Overview

Mfr description
ARM5AA1-322-AZ COMPACT MANIFOLD
  • Compact regulator with 14mm mounting pitch.
  • Mount pressure gauge (ø14mm).
  • Allow to select one-touch fitting.
  • Adopt backflow function as standard.
  • DIN rail mounting.

Specifications

  • Number Of Stations
  • Set Pressure Range
    1.5 to 100 psi
  • Inlet Port Type
    Elbow
  • Outlet Port Type
    Elbow
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Size
    6 mm
  • Inlet Port Position
    Bottom
  • Inlet Port Size
    8 mm
  • Pressure Gauge Included
    With Pressure Gauge
  • Series/System
    ARM5
  • Weight
    99 g
  • Product Type
    Manifold Mount Air Regulators
  • Pressure Unit
    Display Unit For Product Name Plate and Pressure Guage: PSI
  • Outlet Port Thread Type
    Tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text