Overview
Mfr description
ARM5AA2-277-DZ COMPACT MANIFOLD
Specifications
- Number Of Stations
- Set Pressure Range1.5 to 100 psi
- Inlet Port TypeStraight
- Outlet Port TypeElbow
- Maximum Operating Pressure145 psi
- Outlet Port Size1/4 in
- Inlet Port PositionTop
- Inlet Port Size1/4 in
- Pressure Gauge IncludedWithout Pressure Gauge
- Series/SystemARM5
- Product TypeManifold Mount Air Regulators
- Pressure UnitDisplay Unit For Product Name Plate and Pressure Guage: PSI
- Outlet Port Thread TypeTubing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data