Motion
ARM5A-R04-D
Compact Manifold Regulator - 4 mm Outlet Port, Straight, 1.5 to 100 psi
Mi Item #09868010
MFR #ARM5A-R04-D
Price$22.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Manifold Regulator - 4 mm Outlet Port, Straight, 1.5 to 100 psi
Mi Item #09868010
MFR #ARM5A-R04-D

Mfr description
ARM5A-R04-D REGULATOR BLOCK
  • Mount pressure gauge (ø14mm).
  • Allow to select one-touch fitting.
  • Adopt backflow function as standard.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.90/each

Specifications

Dimensions

  • Outlet Port Size
    4 mm
  • Weight
    26 g

Details

  • Accessories
    Does Not Include Extension Tie-Rod
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: MPa
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM5
  • Set Pressure Range
    1.5 to 100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)