Motion
ARM5A-R05-D
Compact Manifold Regulator - 6 mm Outlet Port, Straight, 1.5 to 100 psi
MI ITEM #09868014
MFR #ARM5A-R05-D
List Price$23.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Manifold Regulator - 6 mm Outlet Port, Straight, 1.5 to 100 psi
MI ITEM #09868014
MFR #ARM5A-R05-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.85/each for your price

Overview

Mfr description
ARM5A-R05-D REGULATOR BLOCK
  • Mount pressure gauge (ø14mm).
  • Allow to select one-touch fitting.
  • Adopt backflow function as standard.
  • Regulator Block, Centralized Supply Type.

Specifications

  • Maximum Air Flow
    10.59 scfm
  • Set Pressure Range
    1.5 to 100 psi
  • Outlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Size
    6 mm
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    ARM5
  • Weight
    27.2 g
  • Product Type
    Manifold Mount Air Regulators
  • Accessories
    Does Not Include Extension Tie-Rod
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text