Motion
ARM5A-R16-AZ
Compact Manifold Regulator - 4 mm Outlet Port, Elbow, 1.5 to 100 psi
Mi Item #09868015
MFR #ARM5A-R16-AZ
Price$44.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Manifold Regulator - 4 mm Outlet Port, Elbow, 1.5 to 100 psi
Mi Item #09868015
MFR #ARM5A-R16-AZ

Mfr description
ARM5A-R16-AZ REGULATOR BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.15/each

Specifications

Dimensions

  • Outlet Port Size
    4 mm

Details

  • Accessories
    Includes Extension Tie-Rod
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Type
    Elbow
  • Pressure Gauge Included
    With Pressure Gauge
  • Pressure Unit
    Display Unit For Product Name Plate and Pressure Guage: PSI
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM5
  • Set Pressure Range
    1.5 to 100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)