Overview
Mfr description
ARX20-02G COMPACT REGULATOR
Specifications
- Set Pressure Range7 to 125 psi
- Maximum Operating Pressure290 psi
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Series/SystemARX
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeRc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data