Motion
ARX20-N02G-X33US55-75

SMC CORP OF AMERICA
ARX20-N02G-X33US55-75

Piston Type Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
MI ITEM #09869164
MFR #ARX20-N02G-X33US55-75
List Price$45.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARX20-N02G-X33US55-75

Piston Type Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
MI ITEM #09869164
MFR #ARX20-N02G-X33US55-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.05/each for your price

Overview

Mfr description
ARX20-N02G-X33US55-75 REG FOR 2MPA

Specifications

  • Set Pressure Range
    7 to 125 psi
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Series/System
    ARX
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text