Overview
Mfr description
ARX20-N02-X246-1 REGULATOR FOR 2MPA,
Specifications
- Set Pressure Range7 to 125 psi
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Series/SystemARX
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data