Motion
ARX20-N02-X33US60-150

SMC CORP OF AMERICA
ARX20-N02-X33US60-150

Piston Type Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
MI ITEM #09869170
MFR #ARX20-N02-X33US60-150
Price$16.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARX20-N02-X33US60-150

Piston Type Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
MI ITEM #09869170
MFR #ARX20-N02-X33US60-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.95/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Series/System
    ARX
  • Set Pressure Range
    7 to 125 psi

Overview

Mfr description
ARX20-N02-X33US60-150 REGULATOR,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought