Motion
ARX21-N01P-X34US10-130

SMC CORP OF AMERICA
ARX21-N01P-X34US10-130

Piston Type Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight, 7 to 45 psi
Mi Item #09869185
MFR #ARX21-N01P-X34US10-130
Price$23.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARX21-N01P-X34US10-130

Piston Type Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight, 7 to 45 psi
Mi Item #09869185
MFR #ARX21-N01P-X34US10-130

Mfr description
ARX21-N01P-X34US10-130 REGULATOR FOR 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.85/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Series/System
    ARX
  • Set Pressure Range
    7 to 45 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)