Overview
Mfr description
AS1002F-01-X21-J SPEED CONTROLLER
- In-line, compact, one-touch fittings
- Maximum operating pressure: 1 MPa
- Applicable tube material: nylon, soft nylon, polyurethane
- Body size: M3, M5, 1/8, 1/4, 3/8 and 1/2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data