Overview
Mfr description
AS1002FG-01A SPEED CONTROLLER
- In-line, one-touch fittings, stainless steel, push lock
- Max. operating pressure: 1MPa
- Tubing Material: nylon, soft nylon, polyurethane, FEP, PFA
- Body Size: M5, 1/8, 1/4, 3/8, 1/2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data