Overview
Mfr description
AS2201FG-N02-01A SPEED CONTROLLER
- Elbow type, speed control with one-touch fitting
- Improved, larger push-lock handle
- Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
- Max. operating pressure 1MPa
- Applicable tubing material: nylon, soft nylon, polyurethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data