Overview
Mfr description
AS2201F-N01-10PA SPEED CONTROLLER
- Elbow/Universal type, speed control with one-touch fitting
- Improved, larger push-lock handle
- Max. operating pressure 1MPa
- Applicable tubing material: nylon, soft nylon, polyurethane, FEP, PFA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data